APP IMLLEDA22G5BU IMLED LP 2K LM 3/

Item #: 0394113

Cat #: IMLLEDA22G5BU

UPC: 781381907033

Company wide:
0 in stock
APP IMLLEDA22G5BU IMLED LP 2K

Overview

APP IMLLEDA22G5BU IMLED LP 2K
Also known as: 781381907033, IMLLEDA22G5BU, APPIMLLEDA22G5BU

Specifications

Lumens: 2500
Type: LED
Size: 3/4 in
Lumens: 2500
Size: 3/4 in
Type: LED