Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0394061

Cat #: B120R

UPC: 034481124030

$ 6.17 EA
Company wide:
4,778 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3-5/8", Cubic Inches: 20". Includes: Ears, Clamps, (x50/Case)

Overview

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3-5/8", Cubic Inches: 20". Includes: Ears, Clamps, (x50/Case)

Carlon Non-Metallic Boxes are made for quick and easy installation, code-compliance and durability, Carlon non-metallic boxes and accessories are widely recognized as the industry standard.

Also known as: 034481124030, B120R, CARB120R, deep cut in

Specifications

Color: Blue
Mounting: Clamp, Ears
Gangs: 1
Depth: 3 5/8 in
Cubic Inches: 20 in³
Color: Blue
Gangs: 1
Cubic Inches: 20 in³
Mounting: Clamp, Ears
Depth: 3 5/8 in