EGS IAMLHL2CG7BH

Item #: 0393981

Cat #: IAMLHL2CG7BH

UPC: 781381100304

$ 3305.26 EA
Company wide:
0 in stock
APP IAMLHL2CG7BH IAMLED HL 30

Overview

APP IAMLHL2CG7BH IAMLED HL 30
Also known as: 781381100304, IAMLHL2CG7BH, APPIAMLHL2CG7BH

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED