Main Terminal Box, 800A, 120/208VAC, 3P, NEMA 3

Item #: 0393956

Cat #: 3MTB800R

UPC: 786849053109

$ 2849.30 EA
Company wide:
3 in stock
Documents & Guides
Main Terminal Box, 800 Amp, Aluminum, NEMA 3R, Overhead/Underground, 4-Wire, 3-Phase, 120/208 Volt AC, (4) 250-500 kcmil Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 800 Amp, Aluminum, NEMA 3R, Overhead/Underground, 4-Wire, 3-Phase, 120/208 Volt AC, (4) 250-500 kcmil Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053109, 3MTB800R, CUT3MTB800R

Specifications

Phase: 3
Volts AC: 120/208
Amps: 800
Material: Aluminum
Type: Main Terminal Boxes
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 250 - 500
Phase: 3
Amps: 800
Type: Main Terminal Boxes
Allowable Gauge Range: 250 - 500
Volts AC: 120/208
Material: Aluminum
IP/NEMA Rating: NEMA 3R