22" Prismatic Acrylic Reflector

Item #: 0393922

Cat #: PA22 U

UPC: 784231032299

Call for price
Company wide:
0 in stock
Documents & Guides
22" Prismatic Acrylic Reflector

Overview

22" Prismatic Acrylic Reflector
Also known as: 784231032299, PA22 U, LITPA22U

Specifications

Material: Acrylic
Diameter: 22 in
Material: Acrylic
Diameter: 22 in