LED Floodlight, 176 Watt, 20600 Lumen, 5000K, 120-277V

Item #: 0393889

Cat #: IAMLHL1CF6BU

UPC: 781381100175

$ 2734.34 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Areamaster Series, 176 Watt, 20600 Lumen, 5000K, Frosted Glass, Aluminum Housing, Bronze Finish, NEMA 7x7 Optical Pattern, Wet Location, Nema Type 3R, 4, 4X

Overview

LED Floodlight, Areamaster Series, 176 Watt, 20600 Lumen, 5000K, Frosted Glass, Aluminum Housing, Bronze Finish, NEMA 7x7 Optical Pattern, Wet Location, Nema Type 3R, 4, 4X

The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance.

Also known as: 781381100175, IAMLHL1CF6BU, APPIAMLHL1CF6BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Frosted, Bronze
Light Technology: LED
Lumens: 20600
Wattage: 176
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4
Mounting: Yoke
Color: Frosted, Bronze
Lumens: 20600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 176