EGS IAMLGL8WG7BUFS

Item #: 0393883

Cat #: IAMLGL8WG7BUFS

UPC: 781381103152

$ 2591.93 EA
Company wide:
0 in stock
Documents & Guides
APP IAMLGL8WG7BUFS IAMLG 19KL

Overview

APP IAMLGL8WG7BUFS IAMLG 19KL

The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.

Also known as: 781381103152, IAMLGL8WG7BUFS, APPIAMLGL8WG7BUFS

Specifications

Mounting: Yoke
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 3000 (Warm White)
Lumens: 19000
Color: Bronze
Light Technology: LED
Wattage: 152
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 3000 (Warm White)
Color: Bronze
Wattage: 152
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 19000
Light Technology: LED
Volts AC Range: 120 - 277