
Junction Box, NEMA 4X, Screw Cover, 6.89" x 4.92" x 4.88"
Item #: 0393840
Cat #: Q181313PCE
UPC: 783510141691
$ 55.79 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 6.89 x 4.92 x 4.88 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 6.89 x 4.92 x 4.88 Inch, Polyester
Also known as: 783510141691, Q181313PCE, HOFQ181313PCE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, Polyester |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 6.890 in |
| Width: | 4.920 in |
| Depth: | 4.880 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 6.890 in |
| Depth: | 4.880 in |
| Material: | Polycarbonate, Polyester |
| Color: | Gray |
| Width: | 4.920 in |