1 FORM 85 UNILET

Item #: 0393835

Cat #: E100-A

UPC: 781381246705

Call for price
Company wide:
0 in stock
Documents & Guides
1 FORM 85 UNILETForm 85 UNILETS Type E Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22

Overview

1 FORM 85 UNILETForm 85 UNILETS Type E Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22
Also known as: 781381246705, E100-A, APPE100A

Specifications

No Specifications Available