Areamaster™ Industrial HL LED Luminaire, 50K

Item #: 0393829

Cat #: IAMLGL7CG7BU

UPC: 781381102193

$ 1857.67 EA
Company wide:
2 in stock
Documents & Guides
Areamaster™ Industrial LED Luminaire, 111 Watt, 120-277 Volt, 14200 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67

Overview

Areamaster™ Industrial LED Luminaire, 111 Watt, 120-277 Volt, 14200 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67
Also known as: 781381102193, IAMLGL7CG7BU, APPIAMLGL7CG7BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Lumens: 14200
Color: Bronze
Wattage: 111
Light Technology: LED
Mounting: Yoke
Lumens: 14200
Wattage: 111
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED