LED Floodlight, 111 Watt, 12700 lumen, 5000K, 120-277V

Item #: 0393809

Cat #: IAMLGL7CF6BU

UPC: 781381101967

$ 1608.41 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, Areamaster Series, 111 Watt, 12700 Lumen, 5000K, Frosted Glass, Aluminum Housing, Bronze Finish, NEMA 7x7 Optical Pattern, Wet Location, Nema Type 3R, 4, 4X

Overview

LED Floodlight, Areamaster Series, 111 Watt, 12700 Lumen, 5000K, Frosted Glass, Aluminum Housing, Bronze Finish, NEMA 7x7 Optical Pattern, Wet Location, Nema Type 3R, 4, 4X

The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.

Also known as: 781381101967, IAMLGL7CF6BU, APPIAMLGL7CF6BU

Specifications

Mounting: Yoke
Lumens: 12700
Color Temperature: 5000 (Bright White)
Color: Frosted, Bronze
Wattage: 111
Light Technology: LED
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 111
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4
Lumens: 12700
Color: Frosted, Bronze
Light Technology: LED