Meter Pack, 200A, 6 Socket, 1PH, Ring Style, 120/240VAC

Item #: 0393789

Cat #: 1MP6206R

UPC: 786849052461

$ 1793.48 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 6 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed ***Requires (6) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 6 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed ***Requires (6) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.

Also known as: 786849052461, 1MP6206R, CUT1MP6206R

Specifications

Amps: 200
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
Sockets: 6
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R