200A, Meter Pack, 4 Socket, 1-Phase

Item #: 0393785

Cat #: 1MP4206R

UPC: 786849052447

$ 3173.24 EA
Company wide:
40 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 4 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (4) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 4 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (4) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.”

Also known as: 786849052447, 1MP4206R, CUT1MP4206R, 4 gang meter base

Specifications

Amps: 200
Sockets: 4
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Sockets: 4
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R