Meter Pack, 200A, 2 Socket, 1PH, Ring Style, 120/240VAC

Item #: 0393783

Cat #: 1MP2204R

UPC: 786849052423

$ 1248.39 EA
Company wide:
13 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125/200 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Bottom Feed, For Overhead Use Order DS_MH Type Hub, ***Requires (2) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125/200 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Bottom Feed, For Overhead Use Order DS_MH Type Hub, ***Requires (2) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Pack, Group metering, Socket: 200A, 125A, Bus: 400A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V

Also known as: 786849052423, 1MP2204R, CUT1MP2204R, 2 meter stack, 2 gang meter main combo, bottom feed, twin meter pack

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps Range: 125 - 200
Amps: 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4
Amps Range: 125 - 200