
Meter Pack, Group Metering, Socket: 5 x 125A Socket, 200A Rated, Bus: 600A, Indoor/Outdoor, 1PH In/O
Item #: 0393781
Cat #: 1MP5126R
UPC: 786849052409
$ 1069.99 EA
Company wide:
131
in stock
Documents & Guides
Meter Pack, Ring Style, Meter Socket Covers, 1-Phase In /Out, 5 Meter Sockets, 125 Amp Socket Rating, 200 Amp Rated, 600 Amp Bus Rating, Aluminum Bus, 120/240 Volt AC, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pack, Ring Style, Meter Socket Covers, 1-Phase In /Out, 5 Meter Sockets, 125 Amp Socket Rating, 200 Amp Rated, 600 Amp Bus Rating, Aluminum Bus, 120/240 Volt AC, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849052409, 1MP5126R, CUT1MP5126R, 5 gang meter pack, meter bank, 5 Gang meter pan., Meter base
Specifications
| Amps: | 200, 600, 125 |
| Sockets: | 5 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200, 600, 125 |
| Phase: | 1 |
| Jaws: | 4 |
| Sockets: | 5 |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |