Meter Pack, 125A, 2 Socket, 1PH, Ring Style, 120/240VAC

Item #: 0393776

Cat #: 1MP2122R

UPC: 786849052379

$ 769.36 EA
Company wide:
62 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Bottom Feed / Top Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Bottom Feed / Top Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849052379, 1MP2122R, CUT1MP2122R, 2 pack overhead fed, Bypass, residential meter stack

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4