APP IAMLED77YBU1 INDTRL, 400W, BU1

Item #: 0393741

Cat #: IAMLED77YBU1

UPC: 781381367356

Company wide:
0 in stock
Documents & Guides
APP IAMLED77YBU1 INDTRL/ 400W

Overview

APP IAMLED77YBU1 INDTRL/ 400W
Also known as: 781381367356, IAMLED77YBU1, APPIAMLED77YBU1

Specifications

Light Technology: LED
Light Technology: LED