100A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0393725

Cat #: JKS-100

UPC: 051712631006

$ 146.67 EA
Company wide:
70 in stock
Documents & Guides
Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600 Volt, Single-Element

Overview

Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600 Volt, Single-Element

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712631006, JKS-100, BUSJKS100

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 100
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 100
Volts AC: 600
Mounting: Blade
Class: J
Interrupt Rating AC: 200 kA