Underground Conduit, Black Cable

Item #: 0393723

Cat #: 50971008

UPC: 886618255717

$ 0.43 FT
Company wide:
31,010 in stock
Documents & Guides
4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, POWDER FILLED. Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 100MHZ tested to 350MHZ, 300V, Jacket Diameter: 0.205", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***

Overview

4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, POWDER FILLED. Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 100MHZ tested to 350MHZ, 300V, Jacket Diameter: 0.205", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***

Genesis Cable expands its Water-Resistant Cat Cable portfolio with the addition of new Cat 6 Cable. Now with Cat 5e and Cat 6 options, we offer the highest quality selection for virtually any outdoor application, giving you the options you need to get the job done on time and on budget. Engineered with a proprietary powder water-blocking agent – superior to standard gels – our water-resistant category cables allow for easier terminations, faster installations and optimal performance. We’ve developed a better cable solution designed to work harder for you.

Also known as: 886618255717, 50971008, 424OUTDRCAT5E1000, outdoor cat6

Specifications

Gauge: 24 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Length: 1000 ft
Conductors: 4 Pair