NEMA OPEN 2P CONT SIZE 1 240V COIL

Item #: 0393707

Cat #: CN15DN2BB

UPC: 782113973517

$ 933.02 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 27A, Two-pole, Size 1

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 27A, Two-pole, Size 1

Fill

Also known as: 782113973517, CN15DN2BB, CUTCN15DN2BB

Specifications

Family / Style: Freedom
Horsepower: 10, 3, 2
Poles: 2
Size: 1
Volts AC Control: 240
Mounting: Surface
Amps: 27
Volts AC: 600
Family / Style: Freedom
Poles: 2
Volts AC Control: 240
Amps: 27
Horsepower: 10, 3, 2
Size: 1
Mounting: Surface
Volts AC: 600