Round Cover, Diameter: 5", Type: Removable Duplex, Non-Metallic

Item #: 0393697

Cat #: E97DST

UPC: 034481111993

$ 99.32 EA
Company wide:
3 in stock
Documents & Guides
Round Cover, Diameter: 5 Inch, Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Taupe. For use in Carpet and Tile Applications.

Overview

Round Cover, Diameter: 5 Inch, Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Taupe. For use in Carpet and Tile Applications.

High impact resistant thermoplastic • Compatible with standard NEMA Duplex, and 1 1/4" NPS receptacles • Drill points (3/8") provided for low voltage cable pass throughs • 1 1/4" NPS plugs may be modified to accept smaller fittings (3/8", 1/2", and 3/4") • For tile and carpet applications • UL scrub water tested

Also known as: 034481111993, E97DST, CARE97DST

Specifications

Gangs: 1
Gangs: 1