Wire Connector, 18 - 10 AWG, 600V, Red

Item #: 0393589

Cat #: H-35-BIN

UPC: 054007431411

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 10 AWG, 600 Volt, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 10 AWG, 600 Volt, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.

Also known as: 054007431411, H-35-BIN, MMMH35BIN

Specifications

Color: Red
Allowable Gauge Range: 18 - 12
Color: Red
Allowable Gauge Range: 18 - 12