Power Pack, 277 Vac, 20 A Ballast Load, 150ma

Item #: 0393553
Cat #: B277E-P
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Pack, 277 Vac, 20 A Ballast Load, 150ma

Overview

Power Pack, 277 Vac, 20 A Ballast Load, 150ma
Also known as: B277E-P, WATB277EP

Specifications

Type: Power Pack
Type: Power Pack

Customer Reviews

No reviews for this product
(0)