1
more

Combination Coupling, EMT to Flex, 1", Zinc Die Cast
Item #: 0393472
Cat #: 1484
UPC: 050169014844
Company wide:
0
in stock
Documents & Guides
Combination Coupling, EMT to Flex, 1 inch, Zinc Die Cast
Overview
Combination Coupling, EMT to Flex, 1 inch, Zinc Die Cast
Also known as: 050169014844, 1484, RAC1484
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Additional sizes available
Specifications
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |