Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel

Item #: 0393456

Cat #: PF766

UPC: 783510953003

Company wide:
0 in stock
Documents & Guides
Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel

Overview

Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.

Also known as: 783510953003, PF766, HOFPF766

Specifications

Size: 13RMU
Color: Gray
Mounting: Floor
Material: Steel
Height: 26.770 in
Width: 23.580 in
Depth: 23.150 in
Size: 13RMU
Mounting: Floor
Height: 26.770 in
Depth: 23.150 in
Color: Gray
Material: Steel
Width: 23.580 in