EXGJH Flexible Coupling, 1-1/2 x 12" Length, Explosionproof, Brass/Bronze

Item #: 0393423

Cat #: EXGJH512

UPC: 781381319102

$ 1740.40 EA
Company wide:
0 in stock
Documents & Guides
EXGJH Flexible Coupling, 1-1/2 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 1-1/2 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381319102, EXGJH512, APPEXGJH512

Specifications

Diameter: 1 1/2 in
Length: 12 in
Material: Bronze, Brass
Diameter: 1 1/2 in
Material: Bronze, Brass
Length: 12 in