
Enclosure With Window, NEMA 4/12, Concept Series, 24 x 24 x 16", Steel/Gray
Item #: 0393366
Cat #: CSD242416W
UPC: 783510779306
$ 1481.61 EA
Company wide:
0
in stock
Documents & Guides
Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 24 x 24 x 16 Inch, Steel With Gray Powder Coat Finish
Overview
Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 24 x 24 x 16 Inch, Steel With Gray Powder Coat Finish
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510779306, CSD242416W, HOFCSD242416W
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 24 in |
| Depth: | 16 in |
| Height: | 24 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 16 in |
| Material: | Steel |
| Width: | 24 in |
| Height: | 24 in |
| Mounting: | Wall |