Bull Point Chisel

Item #: 0393276

Cat #: DW5832

UPC: 028874058323

Company wide:
0 in stock
Documents & Guides
Chisel, Bull Point, Length: 12", Shank: SDS. Max.

Overview

Chisel, Bull Point, Length: 12", Shank: SDS. Max.

Fully hardened steel body delivers increased life and durability. Fully hardened steel body. For use with all brands of SDS max demolition hammers and rotary hammers with chipping function. Bull point (Moil point) is used for general chipping and breaking.

Also known as: 028874058323, DW5832, DEWDW5832

Features & Benefits

  • Fully hardened steel body delivers increased life and durability
  • For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
  • Bull point (moil point) is used for general chipping and breaking
  • Manufactured by DEWALT

Specifications

Length: 12 in
Type: Chisel, Bull Point, SDS Max
Length: 12 in
Type: Chisel, Bull Point, SDS Max