DIN Rail Power Supply, 1P/24V/10A

Item #: 0393233

Cat #: CP10241

UPC: 875404002406

$ 333.00 EA
Company wide:
23 in stock
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 10 - 8.6 Amp, 240 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 39mm x H: 124mm x D: 117mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 10 - 8.6 Amp, 240 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 39mm x H: 124mm x D: 117mm

PULS offers a wide variety of efficient, compact and reliable DIN rail power supplies for 1-phase systems. With a PULS solution you will experience three main benefits:. Reduce system costs thanks to very high efficiency values. Increase process uptime due to high MTBF (Mean Time Between Failures) and superior lifetime values. Save space in your system by using power supplies with the smallest dimensions.


Also known as: 875404002406, CP10241, PULCP10.241

Specifications

Wattage: 240
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Volts DC Range: 110 - 150
Amps Range: 8.600-10
Wattage: 240
Phase: 1
Volts DC Range: 110 - 150
Mounting: DIN Rail
Volts AC Range: 100 - 240
Amps Range: 8.600-10