Liquidtight Connector, 45°, 2", Insulated, Malleable Iron

Item #: 0393229

Cat #: 5347

UPC: 786210053479

$ 194.93 EA
Company wide:
31 in stock
Liquidtight Connector, 45 Degree, 2 Inch, Insulated, Malleable Iron

Overview

Liquidtight Connector, 45 Degree, 2 Inch, Insulated, Malleable Iron

ABB Liquidtight Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210053479, 5347, THB5347

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in