Rectifier, A201 Contactor, 125VDC, for Size 7 - 9, 110/120VAC Coil

Item #: 0392735

Cat #: 2018A40G01

UPC: 786678219349

$ 1764.32 EA
Company wide:
0 in stock
Documents & Guides
Rectifier, Replacement Part, for A201 Contactor, 125 Volt DC, for Size 7 - 9, 110/120 Volt AC Coil

Overview

Rectifier, Replacement Part, for A201 Contactor, 125 Volt DC, for Size 7 - 9, 110/120 Volt AC Coil

A rectifier circuit converts the AC supply to DC supply. This conversion provides pick up and drop out characteristics. All necessary parts are included in the kit.

Also known as: 786678219349, 2018A40G01, CUT2018A40G01

Specifications

Volts AC Control: 110/120
Type: Rectifier, Bridge
Size: 9, 7
Mounting: Device
Volts DC: 125
Volts AC Control: 110/120
Size: 9, 7
Volts DC: 125
Type: Rectifier, Bridge
Mounting: Device