Relay, Ice Cube, 15A, 14 Blade, 4PDT, 120VAC, Coil, No Options

Item #: 0392671

Cat #: D7PR4A

UPC: 782114161012

$ 51.49 EA
Company wide:
1 in stock
Documents & Guides
General Purpose Relay, D7 Series , Contact Configuration: 4pdt, Carry Current: 10 Amp, 250v Ac/ 125v Dc Maximum Operating Voltage, Coil Voltage Rating: 120v Ac

Overview

General Purpose Relay, D7 Series , Contact Configuration: 4pdt, Carry Current: 10 Amp, 250v Ac/ 125v Dc Maximum Operating Voltage, Coil Voltage Rating: 120v Ac

The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity.

Also known as: 782114161012, D7PR4A, CUTD7PR4A

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 10
Type: Relay, 4PDT, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 14-Blade
Type: Relay, 4PDT, IceCube
Poles: 4