PLGMD SGL CRCT 12IN. OC 6FT. NM2400

Item #: 0392645

Cat #: NM24GB612

UPC: 786776520194

$ 110.73 EA
Company wide:
0 in stock
Nonmetallic Plugmold 6' in length with receptacles spaced 12" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory

Overview

Nonmetallic Plugmold 6' in length with receptacles spaced 12" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory
Also known as: 786776520194, NM24GB612, WMDNM24GB612

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory