DUAL-Shielded Broadband Coax Cable, 14 AWG, RG-11/U, CL2/CATV, General Purpose

Item #: 0392541

Cat #: 50181001

UPC: 619172066570

Company wide:
0 in stock
General Purpose Coaxial Cable, 14 AWG, RG-11/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Stranded Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.285", Jacket Diameter: 0.395", Color: White, Reel Length: 1000 ft.

Overview

General Purpose Coaxial Cable, 14 AWG, RG-11/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Stranded Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.285", Jacket Diameter: 0.395", Color: White, Reel Length: 1000 ft.

14 AWG Copper-Clad Steel RG11, Dual-Shield, Non-Plenum CATV

Also known as: 619172066570, 50181001, RG11STNDWHIRL60GNC

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Color: White
Conductors: 1
Gauge: 14 AWG
Shielding: Dual Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Length: 1000 ft
Color: White
Gauge: 14 AWG
Jacket: General Purpose
Volts AC: 300
Material: Copper Coated Steel
Conductors: 1
Shielding: Dual Shielded