
Deep Strut, 1 5/8" X 1 5/8", 7/8" KNOCKOUTS, 12 GA, 240", GLV
Item #: 0392527
Cat #: B22KO6-240GLV
UPC: 781011212353
$ 35.37 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 240" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, K06 Hole pattern, B22 Deep Strut type, Pre-galvanized
Overview
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 240" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, K06 Hole pattern, B22 Deep Strut type, Pre-galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011212353, B22KO6-240GLV, BLIB22KO6240GLV
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |