General Purpose Relay, 8 Blade, DPDT, 24V DC

Item #: 0392507

Cat #: D4PR2T1

UPC: 782114160671

$ 27.98 EA
Company wide:
56 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V.

Overview

General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V.
Also known as: 782114160671, D4PR2T1, CUTD4PR2T1

Specifications

Type: General Purpose Relay, DPDT
Volts DC Control: 24
Poles: 2
Amps: 5
Mounting: Socket
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts DC Control: 24
Amps: 5
Base: 8-Blade