D4 General Purpose Relay

Item #: 0392502

Cat #: D4PR2B

UPC: 782114227947

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
C-h D4pr2b Standard Dpdt

Overview

C-h D4pr2b Standard Dpdt

Eaton D4 Series General Purpose Plug-In Relay Eaton D4 Series General Purpose Plug-In Relay, QTY: 50, 240V coil, DPDT contact configuration, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250 Vac/3A, 30

Also known as: 782114227947, D4PR2B, CUTD4PR2B

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns
  • Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom
  • Includes two closure plates
  • Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F121290TXGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Specifications

Type: DPDT
Type: DPDT