Relay, Ice Cube, 8-Blade, 2PDT, 5A, 120VAC, Slim Form

Item #: 0392501

Cat #: D4PR2A

UPC: 782114160640

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V.

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V.
Also known as: 782114160640, D4PR2A, CUTD4PR2A

Specifications

Volts AC Control: 120
Poles: 2
Type: 8 Blade, Relay, IceCube
Amps: 5
Mounting: Socket
Base: 8-Blade
Volts AC Control: 120
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Poles: 2
Amps: 5
Base: 8-Blade