D4 General Purpose Relay

Item #: 0392498

Cat #: D4PR2T

UPC: 782114160664

$ 27.98 EA
Company wide:
9 in stock
Documents & Guides
D4 General Purpose Relay, Dpdt Contacts, 24 Vac Coil

Overview

D4 General Purpose Relay, Dpdt Contacts, 24 Vac Coil

Eaton D4 Series General Purpose Plug-In Relay, Plain cover, QTY: 1, 24V coil, DPDT contact configuration, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250

Also known as: 782114160664, D4PR2T, CUTD4PR2T

Specifications

Type: DPDT
Type: DPDT