Latching Relay, DPDT, 12V DC

Item #: 0392486
Cat #: D3PR5R1
UPC:
Call for price
Company wide:
0 in stock
Latching Style Relay, 300V Rated, 16 Amp, DPDT, 12V DC Coil, Terminal Style: 11-Pin Octal, Plug-In.

Overview

Latching Style Relay, 300V Rated, 16 Amp, DPDT, 12V DC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Also known as: D3PR5R1, CUTD3PR5R1

Specifications

Base: 11-Pin
Type: DPDT, Latching Relay
Poles: 2
Volts DC Control: 12
Mounting: Socket
Amps: 16
Base: 11-Pin
Poles: 2
Mounting: Socket
Type: DPDT, Latching Relay
Volts DC Control: 12
Amps: 16

Customer Reviews

No reviews for this product
(0)