Latching Relay, DPDT, 24V AC

Item #: 0392479

Cat #: D3PR5T

UPC: 782114468111

Call for price
Company wide:
0 in stock
Latching Style Relay, 300V Rated, 16 Amp, DPDT, 24V AC Coil, Terminal Style: 11-Pin Octal, Plug-In.

Overview

Latching Style Relay, 300V Rated, 16 Amp, DPDT, 24V AC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Also known as: 782114468111, D3PR5T, CUTD3PR5T

Specifications

Base: 11-Pin
Type: DPDT, Latching Relay
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 16
Base: 11-Pin
Poles: 2
Mounting: Socket
Type: DPDT, Latching Relay
Volts AC Control: 24
Amps: 16