Socket, Octal, 11 Pin

Item #: 0392438

Cat #: D3PA5

UPC: 782114227695

$ 18.05 EA
Company wide:
0 in stock
Documents & Guides
11 Pin Octal Base Socket, 10 Amp @ 260V.

Overview

11 Pin Octal Base Socket, 10 Amp @ 260V.
Also known as: 782114227695, D3PA5, CUTD3PA5

Specifications

Type: 3PDT
Type: 3PDT