CCN Concrete Fasteners, Nailer Pins, 3/4 x 0.102"

Item #: 0392415

Cat #: DCN890075

UPC: 075352307305

$ 0.14 EA
Company wide:
4,800 in stock
Concrete Nailer Pins, 3/4 x 0.102 Inch, Zinc

Overview

Concrete Nailer Pins, 3/4 x 0.102 Inch, Zinc

This system is ideal for commercial framing and track installation, light gauge mechanical and electrical installations, and can be considered for insulation, lathing and other surface prep applications.

Also known as: 075352307305, DCN890075, DEWDCN890075

Specifications

Length: 3/4 in
Material: Steel
Diameter: 0.102 in
Finish: Zinc
Length: 3/4 in
Diameter: 0.102 in
Material: Steel
Finish: Zinc