Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6"
Item #: 0392413
Cat #: A1412CHEMC
UPC: 783510541705
$ 1205.09 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, EMC, 14 x 12 x 6 Inch, Steel/Zinc
Overview
Junction Box, NEMA 12, Hinged Cover, EMC, 14 x 12 x 6 Inch, Steel/Zinc
This enclosure is used in indoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510541705, A1412CHEMC, HOFA1412CHEMC
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- Combination woven steel mesh and oil-resistant gasket
- Stainless steel cover clamps and screws
- Weldnuts provided for mounting optional panels and terminal kits in size 6.00 x 4.00 in. (152 x 102mm) and larger
- Shielding effectiveness greater than 80 dB at 1 GHz
Specifications
| Width: | 12 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Depth: | 6 in |
| Material: | Steel |
| Height: | 14 in |
| Finish: | Galvanized |
| Width: | 12 in |
| Depth: | 6 in |
| Height: | 14 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Finish: | Galvanized |