Cordless Concrete Nailer Kit, 20V MAX XR Series

Item #: 0392407

Cat #: DCN890P2

UPC: 885911535526

$ 2080.06 EA
Company wide:
0 in stock
Documents & Guides
Cordless Concrete Nailer Kit, 20V MAX XR Series, Includes: (2) 5.0Ah Batteries, 20V Max Charger, Standard/Drywall Contact, and Kit Box.

Overview

Cordless Concrete Nailer Kit, 20V MAX XR Series, Includes: (2) 5.0Ah Batteries, 20V Max Charger, Standard/Drywall Contact, and Kit Box.

The DCN890P2 20 V MAX* cordless concrete nailer is a fully electric, propellant-free nailer for use in concrete and steel applications. Features include a field-serviceable driver blade, variable power settings, tool-free jam clearing, high capacity magazine, and LED headlights. Compatible with all DEWALT cordless concrete nailer pins (1/2 In. to 2-1/4 In.). Batteries and charger included.

Also known as: 885911535526, DCN890P2, DEWDCN890P2

Features & Benefits

  • Enclosure top mounting
  • Bolt in place to ensure a tight seal
  • Terminal block connections
  • Free airflow up to 266 CFM (452 m3 /hr.) or 348 CFM (591 m3 /hr.)
  • HR Top-Mount Filter Fans bolt in place to the top of enclosure ensuring a tight seal. This HR16 Top-Mount Filter Fan, HR1616414 item is rated 115V 266 CFM with a material of Steel colored Lt Gray.

Specifications

Type: Nailer, Kit, Battery, Charger, Cordless
Volts DC: 20
Type: Nailer, Kit, Battery, Charger, Cordless
Volts DC: 20