14 AWG THHN/THWN-2 Stranded Copper, Orange, 1000'

Item #: 0392403

Cat #: 14THHNCSTRORAX1000

UPC: 980100228484

Company wide:
0 in stock
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Orange, 600V, 1000 ft. Reel.

Overview

14 AWG THHN/THWN-2 Stranded Copper, Orange, 600V, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100228484, 14THHNCSTRORAX1000

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded