ETN EHD1045 Series C F-frame molded

Item #: 0392354

Cat #: EHD1045

UPC: 786679317532

$ 196.41 EA
Company wide:
0 in stock

Overview

C-H EHD1045
Also known as: 786679317532, EHD1045, CUTEHD1045

Specifications

Mounting: Panel
Amps: 45
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 45
Volts DC: 125
Interrupt Rating AC: 14 kA