Cable Tie, Heavy Duty, Natural, 15"

Item #: 0392194
Cat #: 46-415
UPC: 032076464158
Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy Duty, Natural, 15 Inch, 120 Pound Tensile

Overview

Cable Tie, Heavy Duty, Natural, 15 Inch, 120 Pound Tensile
Heavy-duty cable ties are hard-wearing and designed for rugged industrial, automotive, and farm/ag applications demanding high levels of tensile strength and large bundle diameters. Permanently secured until you cut them off GB ties lock tight without stretching or sliding. Made from durable 100 percent nylon 6/6 material, these ties feature our patented Double Lock design, with locking teeth on both sides of the tie and at the head ensuring a stronger connection and 50 percent greater tensile strength than the industry standard while the patented one-piece, injection-molded construction eliminates failure due to parts working loose or breaking off. Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close and the strong locking head ensures the increased tensile strength you need. Ideal for ducts, temporary fencing, heavy equipment, and vibration prone areas in both electric and non-electric applications, including home repairs, remodeling, kitchen, or bathroom renovations in residential and commercial locations. When you've got a big job that demands a strong tie able to handle a large bundle diameter then count on Gardner Bender heavy-duty cable ties. UL Recognized component.
Also known as: 032076464158, 46-415, GAR46415

Specifications

Color: Natural
Length: 15 in
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.080 in
Color: Natural
Weight Capacity: 120 lbs
Width: 0.080 in
Length: 15 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)