Flood Light, 250W, HPS, 120-277V, Bronze

Item #: 0392181

Cat #: GAM671LMTZ2

UPC: 781381809498

$ 1846.67 EA
Company wide:
0 in stock
Documents & Guides
Areamaster Flood Light, 250 Watt, High Pressure Sodium, Bronze, 120-277 Volt, Yoke Mount, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC

Overview

Areamaster Flood Light, 250 Watt, High Pressure Sodium, Bronze, 120-277 Volt, Yoke Mount, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC
Also known as: 781381809498, GAM671LMTZ2, APPGAM671LMTZ2

Specifications

Mounting: Yoke
Wattage: 250
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Yoke
Color: Bronze
Wattage: 250
Volts AC Range: 120 - 277