Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12"

Item #: 0392180

Cat #: A72X7312LPFTC

UPC: 783510205997

$ 8495.97 EA
Company wide:
0 in stock
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish

Overview

Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish

A nVent HOFFMAN HOFA72X7312LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510205997, A72X7312LPFTC, HOFA72X7312LPFTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Width: 73 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP55, NEMA 12
Width: 73 in
Depth: 12 in
Height: 72 in
Material: Steel